References
Timken:23126 KEMW33C3
Rubix:397A1844
EAN:0087796287136

Product details : TIMKEN 23126KEMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 8.6 kg |
| Reference speed | 2400 rpm |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 937000 N |
| Basic dynamic load, radial - Cr | 679000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 300.11 excl. VAT
/ Each
£ 360.13 incl. VAT
- Usually arrives within 14 working days
