References
Timken:23218 KEMW33C4
Rubix:397A2048
EAN:0087796240902

Product details : TIMKEN 23218KEMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 4.5 kg |
| Reference speed | 3000 rpm |
| Limit speed | 3850 rpm |
| Basic static load, radial - C0r | 521000 N |
| Basic dynamic load, radial - Cr | 436000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 266.21 excl. VAT
/ Each
£ 319.45 incl. VAT
- Usually arrives within 14 working days
