SNR 23030EMC3 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 23030.EMC3

See technical information
References
SNR:23030EMC3
Rubix:204A5733
Manufacturer :23030.EMC3
EAN:3413520289355
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter225 mm
Width56 mm
See all Specifications

Product details : SNR 23030EMC3 SPHERICAL ROLLER BEARING


Spherical roller bearing, one-piece machined cage

Technical specifications


Attributes
Inner diameter150 mm
Outer diameter225 mm
Width56 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed2600 rpm
Limit speed3100 rpm
Basic static load, radial - C0r893000 N
Basic dynamic load, radial - Cr531000 N
Show UNSPSC/ECL@SS
£ 432.76 excl. VAT
/ Each
£ 519.31 incl. VAT
  • Usually arrives within 14 working days