SKF 22320E/C3:SKF SPHERICAL ROLLER BEARING

Spherical roller bearings

See technical information

References

SKF:22320 E/C3
Rubix:81146376
Manufacturer :35373
EAN:7316570724622
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter215 mm
Width73 mm
See all Specifications

Product details : SKF 22320E/C3:SKF SPHERICAL ROLLER BEARING


Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Spherical roller bearings are designed to withstand very high loads while providing effective self-alignment. They are distinguished by their ability to compensate for misalignment and shaft deflection, even under severe conditions. This SKF model, of the E-type design, is an open bearing featuring a windowed cage made of stamped sheet steel, an internal radial clearance of C3, and an annular groove with three lubrication holes on the outer ring.

Features:
This double-row roller bearing is designed to simultaneously handle radial and axial loads in both directions. Its E design includes two stamped steel window cages, a shoulderless inner ring, and a floating guide ring. This configuration optimizes load distribution, minimizes internal friction, and improves stability at high speeds. Its enlarged radial clearance (C3) allows for the absorption of thermal expansion while maintaining rotational stability. The cylindrical bore simplifies direct mounting on the shaft. This bearing is designed for high speeds, thanks to its lightweight cage and the absence of seals, which reduces internal friction. Its annular groove and the three holes on the outer ring ensure effective lubrication.

Maintenance:
Regular relubrication is essential to maintain this bearing’s performance, and its open design facilitates visual inspections. Since this bearing is not pre-lubricated, it is essential to select a lubricant suitable for high loads and operating temperatures. In the event of exposure to contaminants or visible wear, the housing and mounting area must be thoroughly cleaned before relubrication. It is recommended to maintain a clean environment around the bearing to minimize the ingress of particles. The product can operate at temperatures up to 200 °C, provided the lubricant is compatible with this temperature range.

Sealing:
This bearing does not have an integrated sealing system. Its open design makes it susceptible to moisture and dust. However, the presence of an annular groove and three lubrication ports allows for targeted relubrication, which helps remove internal contaminants. This type of configuration requires increased vigilance regarding operating conditions, particularly in dirty or humid environments. Regular maintenance is essential to maintain performance and extend the product’s service life.

Brand Information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.

Key Benefits:
- Excellent radial and axial load-carrying capacity in both directions;
- Self-aligning design ideal for compensating for misalignment;
- Open design facilitating maintenance and inspections;
- Integrated lubrication groove and holes for efficient lubrication;
- Lightweight stamped steel cage reducing inertia;
- C3 clearance suitable for thermal expansion and high speeds;
- Direct mounting on the shaft thanks to the cylindrical bore.

Applications:
This type of bearing is particularly well-suited for demanding industrial environments. It is used in mechanical transmissions, material handling systems, metallurgy, textile machinery, and the paper industry. It is suitable for fixed mountings subjected to heavy loads and high rotational speeds.

Technical specifications


Attributes
Logistics dimensions (L x W x H)73x215x215 mm
Logistic Weight12864 g
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed2400 rpm
Limit speed3000 rpm
Basic static load, radial - C0r950 N
Basic dynamic load, radial - Cr847 N
£ 531.24 excl. VAT
/ Each
£ 637.49 incl. VAT
  • In stock: Next day delivery