SNR 22316EF801 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 22316.E.F801

See technical information
References
SNR:22316EF801
Rubix:204A5448
Manufacturer :22316.E.F801
EAN:3413520086855
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width58 mm
See all Specifications

Product details : SNR 22316EF801 SPHERICAL ROLLER BEARING


Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C3 class clearance

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter170 mm
Width58 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed3400 rpm
Limit speed3900 rpm
Basic static load, radial - C0r522000 N
Basic dynamic load, radial - Cr435000 N
Show UNSPSC/ECL@SS
£ 230.24 excl. VAT
/ Each
£ 276.29 incl. VAT
  • Delivery usually within ( 3 ) days