Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 2040000 N |
Basic dynamic load, radial - Cr | 1320000 N |
Usually arrives within 14 working days