Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Logistics dimensions (L x W x H) | 69,8x200x200 mm |
---|---|
Logistic Weight | 9500 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 69.8 mm |
Bearing Clearance | C4 |
Series | 232C |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 765 N |
Basic dynamic load, radial - Cr | 626 N |
Sealing | Open |
Usually arrives within 14 working days