Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 109 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 109 mm |
Bearing Clearance | c3 |
Basic static load, radial - C0r | 2460000 N |
Basic dynamic load, radial - Cr | 1560000 N |
Usually arrives within 14 working days