Spherical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x260x260 mm |
---|---|
Logistic Weight | 7920 g |
Inner diameter | 190 mm |
Outer diameter | 260 mm |
Width | 52 mm |
Bearing Clearance | cn |
Series | 239c |
Cage | steel |
Reference speed | 2400 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 800 N |
Basic dynamic load, radial - Cr | 499 N |
Sealing | open |
In stock: Next day delivery