Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Bearing Clearance | cn |
Series | 2404 |
Cage | brass |
Limit speed | 1720 rpm |
Basic static load, radial - C0r | 2900000 N |
Basic dynamic load, radial - Cr | 1790000 N |
Usually arrives within 14 working days