Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 195x195x55 mm |
---|---|
Logistic Weight | 4120 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Brass |
Reference speed | 3300 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 577000 N |
Basic dynamic load, radial - Cr | 446000 N |
Sealing | Open |
Usually arrives within 14 working days