References
Timken:24134KEJW33C3
Rubix:397A2498
EAN:0087796221420

Product details : TIMKEN 24134KEJW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 109 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 26.4 kg |
| Reference speed | 1100 rpm |
| Limit speed | 1830 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1440000 N |
Show UNSPSC/ECL@SS
£ 732.67 excl. VAT
/ Each
£ 879.20 incl. VAT
- Usually arrives within 14 working days
