References
SNR:24020EAW33
Rubix:204A6310
EAN:3413520207984



Product details : SNR 24020EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, sheet metal cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x60 mm |
|---|---|
| Logistic Weight | 3000 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 4100 rpm |
| Basic static load, radial - C0r | 479000 N |
| Basic dynamic load, radial - Cr | 361000 N |
Show UNSPSC/ECL@SS
£ 250.98 excl. VAT
/ Each
£ 301.18 incl. VAT
- Delivery usually within ( 3 ) days
