References
Timken:24140EMBW33C3
Rubix:104A7224
EAN:0087796197794



Product details : TIMKEN 24140EMBW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 140 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 850 rpm |
| Limit speed | 1360 rpm |
| Basic static load, radial - C0r | 2930000 N |
| Basic dynamic load, radial - Cr | 2030000 N |
Show UNSPSC/ECL@SS
£ 1,687.89 excl. VAT
/ Each
£ 2,025.47 incl. VAT
- Delivery usually within ( 7 ) days
