TIMKEN 22340KEMBW33W45AC3 SPHERICAL ROLLER BEARING

Spherical Roller Bearing

See technical information
References
Timken:22340 KEMBW33W45AC3
Rubix:105A9043
EAN:0087796189027
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter420 mm
Width138 mm
See all Specifications

Product details : TIMKEN 22340KEMBW33W45AC3 SPHERICAL ROLLER BEARING


Timken spherical roller bearings

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter420 mm
Width138 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Thickness138 mm
Weight93 kg
Reference speed1200 rpm
Limit speed1000 rpm
Basic static load, radial - C0r2930000 N
Basic dynamic load, radial - Cr2470000 N
Heat Stabilizationno heat stabilization - temperatures up to 120 °c
Show UNSPSC/ECL@SS
£ 1,981.95 excl. VAT
/ Each
£ 2,378.34 incl. VAT
  • Usually arrives within 14 working days