References
Timken:23134 EMW901C4
Rubix:397A1873
EAN:0087796220393

Product details : TIMKEN 23134EMW901C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 88 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 21.7 kg |
| Reference speed | 1600 rpm |
| Limit speed | 1400 rpm |
| Basic static load, radial - C0r | 1710000 N |
| Basic dynamic load, radial - Cr | 1220000 N |
Show UNSPSC/ECL@SS
£ 988.60 excl. VAT
/ Each
£ 1,186.32 incl. VAT
- Usually arrives within 14 working days
