References
Timken:23232EMW33
Rubix:251A3251
EAN:0087796177901



Product details : TIMKEN 23232EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 2310 rpm |
| Basic static load, radial - C0r | 1940000 N |
| Basic dynamic load, radial - Cr | 1470000 N |
Show UNSPSC/ECL@SS
£ 776.09 excl. VAT
/ Each
£ 931.31 incl. VAT
- Delivery usually within ( 7 ) days
