FAG 23264-BEA-XL-K-MB1 SPHERICAL ROLLER BEARING
Spherical roller bearing on 2 rows of rollers
See technical informationReferences
FAG:23264-BEA-XL-K-MB1
Rubix:274A6431
Manufacturer :0798152510000
EAN:4054364192921

Product details : FAG 23264-BEA-XL-K-MB1 SPHERICAL ROLLER BEARING
232..-BEA-XL-K-MB1 double-row spherical roller bearing, symmetrical with two outer rings and a flanged disc
Technical specifications
Attributes
| Logistic Weight | 232200 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 580 mm |
| Width | 208 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 510 rpm |
| Limit speed | 1060 rpm |
| Basic static load, radial - C0r | 7000000 N |
| Basic dynamic load, radial - Cr | 4650000 N |
Show UNSPSC/ECL@SS
£ 7,256.92 excl. VAT
/ Each
£ 8,708.30 incl. VAT
- Delivery usually within ( 7 ) days
