NSK SPHERICAL ROLLER BEARING 23960CAME4
NSK Spherical Roller Bearing: 23960 Series
See technical informationReferences
NSK:23960CAME4
Rubix:138A1542
Manufacturer :23960CAME4 N
EAN:00029176412011





Product details : NSK SPHERICAL ROLLER BEARING 23960CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 39000 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 420 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 900 rpm |
| Basic static load, radial - C0r | 2490000 N |
| Basic dynamic load, radial - Cr | 1540000 N |
Show UNSPSC/ECL@SS
£ 3,044.44 excl. VAT
/ Each
£ 3,653.33 incl. VAT
- Usually arrives within 14 working days
