NSK SPHERICAL ROLLER BRG 21310EAE4C3
NSK Spherical Roller Bearing: 21310 Series
See technical informationReferences
NSK:21310EAE4C3
Rubix:100A0739
Manufacturer :21310EAE4C3 N
EAN:00029176410666





Product details : NSK SPHERICAL ROLLER BRG 21310EAE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5300 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 74.01 excl. VAT
/ Each
£ 88.81 incl. VAT
- Usually arrives within 14 working days
