References
Superseded Ref:23188-MB-H40
FAG:23188-BEA-XL-MB1-H40
Rubix:274A6419
Manufacturer :0863259220000
EAN:4054369308488

Product details : FAG 23188-BEA-XL-MB1-H40 SPHERICAL ROLLER BEARING
Spherical roller bearing 231..-BEA-XL-MB1-H40, symmetric 2 outer ribs with rib washer
Technical specifications
Attributes
| Inner diameter | 440 mm |
|---|---|
| Outer diameter | 720 mm |
| Width | 226 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 361 kg |
| Reference speed | 430 rpm |
| Limit speed | 820 rpm |
| Basic static load, radial - C0r | 10200000 N |
| Basic dynamic load, radial - Cr | 6200000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 14,971.63 excl. VAT
/ Each
£ 17,965.96 incl. VAT
- Usually arrives within 14 working days
