References
Timken:22206 EMW33C3
Rubix:397A1235
EAN:0087796302068

Product details : TIMKEN 22206EMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 20 mm |
| Weight | 0.3 kg |
| Reference speed | 7900 rpm |
| Limit speed | 14030 rpm |
| Basic static load, radial - C0r | 56800 N |
| Basic dynamic load, radial - Cr | 64300 N |
Show UNSPSC/ECL@SS
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
- Usually arrives within 14 working days
