Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Logistic Weight | 12650 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 67 mm |
Bearing Clearance | CN |
Series | 230 C |
Limit speed | 630 rpm |
Basic static load, radial - C0r | 1080 N |
Basic dynamic load, radial - Cr | 746 N |
Usually arrives within 14 working days