Spherical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 104 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 104 mm |
Bearing Clearance | c8 special |
Basic static load, radial - C0r | 2340000 N |
Basic dynamic load, radial - Cr | 1630000 N |
Usually arrives within 14 working days