References
Timken:22330 EJW33
Rubix:105A5351
EAN:0087796027558

Product details : TIMKEN 22330EJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 108 mm |
| Weight | 40.6 kg |
| Reference speed | 1600 rpm |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1620000 N |
Show UNSPSC/ECL@SS
£ 951.04 excl. VAT
/ Each
£ 1,141.25 incl. VAT
- Delivery usually within ( 7 ) days
