NSK Spherical Roller Bearing: 23148 Series
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 128 mm |
Logistic Weight | 62548 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 400 mm |
Width | 128 mm |
Bearing Clearance | C3 |
Series | 23148.. |
Cage | Steel |
Reference speed | 1000 rpm |
Limit speed | 850 rpm |
Basic static load, radial - C0r | 3100000 N |
Basic dynamic load, radial - Cr | 1790000 N |
Sealing | Open |
Usually arrives within 14 working days