References
Timken:22336 EMBW33C3
Rubix:397A1540
EAN:0087796188570

Product details : TIMKEN 22336EMBW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 380 mm |
| Width | 126 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 69 kg |
| Reference speed | 1200 rpm |
| Limit speed | 1890 rpm |
| Basic static load, radial - C0r | 2600000 N |
| Basic dynamic load, radial - Cr | 2190000 N |
Show UNSPSC/ECL@SS
£ 1,532.57 excl. VAT
/ Each
£ 1,839.08 incl. VAT
- Delivery usually within ( 7 ) days
