References
Timken:22240 EMBW507C08C3
Rubix:397A1360
EAN:0087796312111

Product details : TIMKEN 22240EMBW507C08C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 42.6 kg |
| Reference speed | 1700 rpm |
| Limit speed | 2330 rpm |
| Basic static load, radial - C0r | 2010000 N |
| Basic dynamic load, radial - Cr | 1580000 N |
Show UNSPSC/ECL@SS
£ 1,149.46 excl. VAT
/ Each
£ 1,379.35 incl. VAT
- Usually arrives within 14 working days
