NSK 23138CAME4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 23138 Series
See technical informationReferences
NSK:23138CAME4C3
Rubix:202A5826
EAN:00029176075759





Product details : NSK 23138CAME4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 104 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 1100 rpm |
| Basic static load, radial - C0r | 2020000 N |
| Basic dynamic load, radial - Cr | 1480000 N |
Show UNSPSC/ECL@SS
£ 1,125.38 excl. VAT
/ Each
£ 1,350.46 incl. VAT
- Usually arrives within 14 working days
