Spherical Roller Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 75 mm |
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 75 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 1860000 N |
Basic dynamic load, radial - Cr | 1120000 N |
Usually arrives within 14 working days