References
Timken:23240 KEMBW507C08C3
Rubix:397A2132
EAN:0087796031104

Product details : TIMKEN 23240KEMBW507C08C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 128 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 128 mm |
| Weight | 56.5 kg |
| Reference speed | 1000 rpm |
| Limit speed | 1470 rpm |
| Basic static load, radial - C0r | 2890000 N |
| Basic dynamic load, radial - Cr | 2140000 N |
Show UNSPSC/ECL@SS
£ 1,540.83 excl. VAT
/ Each
£ 1,849.00 incl. VAT
- Usually arrives within 14 working days
