NSK Spherical Roller Bearing: 22206 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistic Weight | 261,75 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | C3 |
Series | 22206.. |
Cage | Steel |
Reference speed | 8500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 50000 N |
Sealing | Open |
Usually arrives within 14 working days