Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 110 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 110 mm |
Bearing Clearance | C3 |
Basic static load, radial - C0r | 2200000 N |
Basic dynamic load, radial - Cr | 1660000 N |
Usually arrives within 14 working days