Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 420 mm |
Width | 138 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 420 mm |
Width | 138 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 2930000 N |
Basic dynamic load, radial - Cr | 2470000 N |
Usually arrives within 14 working days