TIMKEN 24044KEMBW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearing

See technical information
References
Timken:24044 KEMBW33C3
Rubix:397A2387
EAN:0087796191563
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter340 mm
Width118 mm
See all Specifications

Product details : TIMKEN 24044KEMBW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

Technical specifications


Attributes
Inner diameter220 mm
Outer diameter340 mm
Width118 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Thickness118 mm
Weight39.3 kg
Reference speed1200 rpm
Limit speed1710 rpm
Basic static load, radial - C0r2720000 N
Basic dynamic load, radial - Cr1720000 N
Show UNSPSC/ECL@SS
£ 1,196.16 excl. VAT
/ Each
£ 1,435.39 incl. VAT
  • Usually arrives within 14 working days