Spherical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 55 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 55 mm |
Bearing Clearance | CN |
Series | BS2 |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 490 N |
Basic dynamic load, radial - Cr | 433 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days