Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 100 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 100 mm |
Bearing Clearance | CN |
Series | 241..-BE-XL-2VSR |
Cage | Steel |
Limit speed | 590 rpm |
Basic static load, radial - C0r | 1520000 N |
Basic dynamic load, radial - Cr | 1050000 N |
Usually arrives within 14 working days