Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 150 mm |
Logistic Weight | 63000 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 370 mm |
Width | 150 mm |
Bearing Clearance | c4 |
Series | 241..-be-xl-k30 |
Reference speed | 750 rpm |
Limit speed | 1650 rpm |
Basic static load, radial - C0r | 3250000 N |
Basic dynamic load, radial - Cr | 2190000 N |
Sealing | open |
Usually arrives within 14 working days