References
Superseded Ref:24192-B-K30-MB
FAG:24192-BEA-XL-K30-MB1
Rubix:274A6478
Manufacturer :0859181640000
EAN:4054371189990

Product details : FAG 24192-BEA-XL-K30-MB1 SPHERICAL ROLLER BEARINGS
Spherical roller bearings 241..-BEA-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
Technical specifications
Attributes
| Inner diameter | 460 mm |
|---|---|
| Outer diameter | 760 mm |
| Width | 300 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 531 kg |
| Reference speed | 241 rpm |
| Limit speed | 660 rpm |
| Basic static load, radial - C0r | 14500000 N |
| Basic dynamic load, radial - Cr | 8500000 N |
Show UNSPSC/ECL@SS
£ 21,687.46 excl. VAT
/ Each
£ 26,024.95 incl. VAT
- Usually arrives within 14 working days
