References
SNR:24130EAK30W33
Rubix:204A6445
EAN:3413521293481

Product details : SNR 24130EAK30W33 SPHERICAL ROLLER BEARING
The two-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unrivaled endurance and longevity performance.
Applications
Designed for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and high loads. They are favored for absorbing misalignment and shocks and vibrations, and for operating in polluted environments.-Mines and quarries-Cement plants-Convoyors-Steel industry-Gearboxes-Agriculture-Railway-Wind energy-Pulp and paper industry-Rail transport-Construction machinery: road construction, graders...-Handling, lifting-Elevators: Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 100 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 18.62 kg |
| Reference speed | 1500 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 1510000 N |
| Basic dynamic load, radial - Cr | 1140000 N |
| Heat Stabilization | ultage |
Show UNSPSC/ECL@SS
£ 733.59 excl. VAT
/ Each
£ 880.31 incl. VAT
- Delivery usually within ( 3 ) days
