References
SNR:24148EAK30W33
Rubix:204A6494
EAN:3413521237072



Product details : SNR 24148EAK30W33 SPHERICAL ROLLER BEARING
The two-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... Avec ULTAGE, NTN offre en standard des performances d'endurance et de longévité inégalées.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent performance at high temperatures and under heavy loads. They are favored for absorbing misalignment and shocks and vibrations, and for operating in contaminated environments.-Mines and quarries-Cement plants-Conveyors-Steel industry-Reducers-Agriculture-Railways-Wind energy-Pulp and paper industry-Rail transport-Construction machinery: road construction, graders...-Handling, lifting-Elevators: Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 160 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 160 mm |
| Reference speed | 800 rpm |
| Limit speed | 1300 rpm |
| Basic static load, radial - C0r | 3990000 N |
| Basic dynamic load, radial - Cr | 2860000 N |
| Heat Stabilization | steel stabilized for use up to +200°c |
Show UNSPSC/ECL@SS
£ 2,516.82 excl. VAT
/ Each
£ 3,020.18 incl. VAT
- Delivery usually within ( 3 ) days
