References
SNR:21312VC3
Rubix:204A4637
EAN:3413520079338



Product details : SNR 21312VC3 SPHERICAL ROLLER BEARING
Double-row spherical roller bearing, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 134x35x134 mm |
|---|---|
| Logistic Weight | 1978 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 4700 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 179000 N |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 86.18 excl. VAT
/ Each
£ 103.42 incl. VAT
- Delivery usually within ( 3 ) days
