References
Timken:21309EJW841D1
Rubix:397A1183
Manufacturer :190041400
EAN:0087796359079

Product details : TIMKEN 21309EJW841 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W841) Outer ring has no lubrication holes
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 41.57 excl. VAT
/ Each
£ 49.88 incl. VAT
- Usually arrives within 14 working days
