References
SNR:21315VKC3
Rubix:204A4658
EAN:3413520079512



Product details : SNR 21315VKC3 SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, sheet metal cage, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x175x50 mm |
|---|---|
| Logistic Weight | 3542 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 4000 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 274000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 130.19 excl. VAT
/ Each
£ 156.23 incl. VAT
- Delivery usually within ( 3 ) days
