TIMKEN 22308KEMW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information
References
Timken:22308KEMW33C3
Rubix:248A9404
Manufacturer :190012667
EAN:0087796222496
Spherical Roller Bearing -  22308KEMW33C3
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
See all Specifications

Product details : TIMKEN 22308KEMW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)94x94x36 mm
Logistic Weight1000 g
Packaged dimensions (D x W x H)94x94x36 mm
Package weight1100 g
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Thickness33 mm
Weight1.1 kg
Reference speed6700 rpm
Limit speed8040 rpm
Basic static load, radial - C0r147000 N
Basic dynamic load, radial - Cr137000 N
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
  • Usually arrives within 14 working days