References
SNR:22213 EAKW33ZZ
Rubix:224A2274
EAN:3413521851889



Product details : SNR 22213EAKW33ZZ SPHERICAL ROLLER BEARING
With KIZEI®, NTN-SNR introduces new spherical roller bearings with Z-shields to the market that significantly improve the reliability of your equipment and greatly increase your production performance - while simultaneously greatly reducing maintenance costs.
Strengths
∙ Protection against contamination by means of Z-shields
∙ Optimized lubrication, the grease remains in the rolling bearing
∙ Longer service life compared to an open spherical roller bearing
∙ ISO dimensions - 100% interchangeable with open spherical roller bearings
Applications
∙ Mining, quarrying and cement production
∙ Metallurgical industry
∙ Gear manufacturing
∙ Wind turbines
∙ Railway technology
∙ Construction machinery: road construction, bulldozers, …
∙ Elevator technology
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two metal shields |
| Thickness | 31 mm |
| Weight | 1.45 kg |
| Reference speed | 5300 rpm |
| Limit speed | 6900 rpm |
| Basic static load, radial - C0r | 224000 N |
| Basic dynamic load, radial - Cr | 226000 N |
| Heat Stabilization | operating temperature range -40 °c to 200 °c |
Show UNSPSC/ECL@SS
£ 80.27 excl. VAT
/ Each
£ 96.32 incl. VAT
- Delivery usually within ( 3 ) days
