Spherical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 104x100x26 mm |
---|---|
Logistic Weight | 616 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | steel |
Reference speed | 6700 rpm |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 130000 N |
Sealing | open |
Usually arrives within 14 working days