Spherical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 174x172x47 mm |
---|---|
Logistic Weight | 3304 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 3900 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 398000 N |
Basic dynamic load, radial - Cr | 384000 N |
Sealing | Open |
Usually arrives within 14 working days