Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 88 mm |
Logistics dimensions (L x W x H) | 88x280x280 mm |
---|---|
Logistic Weight | 20352,9 g |
Inner diameter | 170 mm |
Outer diameter | 280 mm |
Width | 88 mm |
Bearing Clearance | C3 |
Series | 231C |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1500 N |
Basic dynamic load, radial - Cr | 1086 N |
Sealing | Open |
Usually arrives within 14 working days