Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x340x340 mm |
---|---|
Logistic Weight | 28700 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 230..-BE-XL-K |
Reference speed | 1450 rpm |
Limit speed | 2230 rpm |
Basic static load, radial - C0r | 1900000 N |
Basic dynamic load, radial - Cr | 1260000 N |
Sealing | Open |
Usually arrives within 14 working days